14 x 10 in. Plastic Sign - WARNING HIGH VOLTAGE

You last purchased this on
 
Accuform Signs

14 x 10 in. Plastic Sign - WARNING HIGH VOLTAGE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

14 x 10 in. Plastic Sign - WARNING HIGH VOLTAGE

  • Fast #
  • Part #AMELC326VP
  • Item #5067385
  • Manufacturer Part #MELC326VP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Appropriate for everyday marking needs
  • Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Durability: 2 years outdoors
  • Contains UV inhibitors
  • Service temperature range: -90° to 168°F
  • Ideal for flat surfaces, with enough flex to mount on slightly curved areas
  • Manufactured with 50% recycled plastic and is recyclable - code 2
  • Rounded corners and 3/16" mounting holes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Name:
Black, Orange
Height:
10 in
Length:
14 in
Lettering:
Warning High Voltage
Material:
Plastic
Thickness:
0.055 in
Width:
14 in