18 x 12 in. Curbside Pickup Area Online Pick Up Area Sign
18 x 12 in. Curbside Pickup Area Online Pick Up Area Sign
Frequently Purchased Together
Product Details
- Engineer grade reflective
- Reflective Aluminum for day and night visibility
- Size: 18" x 12"
- Plastic
- Sign comes pre-drilled with post mount holes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 18 in
- Letter Color:
- Black
- Lettering:
- Curbside Pickup Area Online Pick Up Area
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Curbside Pick Up Sign
- Shape:
- Rectangular
- Size:
- 18 in x 12 in
- Weight:
- 1.685 lb
- Width:
- 12 in