18 x 12 in. Engineer Grade Reflective Aluminum Sign in White - NO PARKING ANY TIME

You last purchased this on
 
Accuform

18 x 12 in. Engineer Grade Reflective Aluminum Sign in White - NO PARKING ANY TIME

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

18 x 12 in. Engineer Grade Reflective Aluminum Sign in White - NO PARKING ANY TIME

  • Fast #
  • Part #AFRP114RA
  • Item #7624497
  • Manufacturer Part #FRP114RA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
  • Provides additional visibility in low-light conditions and dark areas
  • Inform drivers of a location in which parking is not allowed at any time
  • Meets ASTM D 4956 Type I
  • Size: 18" x 12"
  • Aluminum provides the strength and durability of metal, yet does not rust
  • Screen-printed with UV-resistant inks to prevent fading
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-4956 Type 1
Color Finish Name:
White
Height:
18 in
Letter Color:
Red
Lettering:
NO PARKING ANY TIME
Material:
Aluminum
Number of Faces:
1
Size:
18 in x 12 in
Temperature Range:
-40 to 250 Deg F
Thickness:
0.08 in
Weight:
1.69 lb
Width:
12 in