18 x 18 in. Heavy Duty Mesh Tailgate Warning Flag
18 x 18 in. Heavy Duty Mesh Tailgate Warning Flag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reusable 18" x 18" flag is available in 9oz vinyl laminated nylon or heavy-duty mesh with wire spreader and eye-loop for attachment
- Bright red-orange flags provide a visual warning for attaching to the end of long loads hanging or extending from trucks
Specifications
- Length:
- 18 in
- Material:
- Mesh
- Size:
- 18 in x 18 in
- Type:
- Warning Flag
- Width:
- 18 in