22 x 17 in. COVID-19 Coronavirus Disease Sign

You last purchased this on
 
Accuform Signs

22 x 17 in. COVID-19 Coronavirus Disease Sign

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

22 x 17 in. COVID-19 Coronavirus Disease Sign

  • Fast #
  • Part #ASP125300L
  • Item #8505355
  • Manufacturer Part #SP125300L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Laminate createsdurable, flexible plastic protection
  • Keep your workplace informed on how to prevent contamination.
  • Size: 22" x 17"
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
22 in
Letter Color:
Black
Lettering:
Covid-19 Preventive Measures-Protect Yourself
Material:
Laminated Plastic
Number of Faces:
1
Product Type:
Health Sign
Shape:
Rectangular
Size:
22 in x 17 in
Weight:
0.26 lb
Width:
17 in