22 x 17 in. COVID-19 Help Stop the Spread Sign
22 x 17 in. COVID-19 Help Stop the Spread Sign
Frequently Purchased Together
Product Details
- Laminate createsdurable, flexible plastic protection
- Learn easy ways to maintain a healthy work environment by following preventative measures outlined on this poster.
- Size: 22" x 17"
Specifications
- ADA Compliant:
- No
- Height:
- 22 in
- Letter Color:
- White
- Lettering:
- Covid-19 Help Stop The Spread
- Material:
- Laminated Plastic
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 22 in x 17 in
- Weight:
- 0.26 lb
- Width:
- 17 in