26 in. Acrylic and Glass Full Dome Safety Mirror
26 in. Acrylic and Glass Full Dome Safety Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large viewing area allows you to see around corners, in aisles, hallways, and reveal difficult-to-see areas and blind spots
- Helps prevent accidents by widening and enhancing the field of vision in and around hallways, aisles, and docks, where pedestrians and plant vehicles move about
- Full-dome mirror for use in 4-way intersections
- For indoor or outdoor use
- Acrylic lens is shatterproof and weighs less than glass
- Features rubber edging and hardboard backing that has been weatherproofed
- Optical clarity of these safety mirrors provides bright, clear reflections
- Mirrors are also ideal for surveillance security to monitor high-risk areas
- Mounting brackets included
Specifications
- Application:
- Docks and Ports, Factory Safety Aisles, Hall, Indoor, Outdoor
- Diameter:
- 26 in
- Material:
- Plastic, Glass
- Material Type:
- Acrylic
- Product Type:
- Mirror
- Weight:
- 10 lb