3-1/2 x 5 in. HMCIS Code and Symbol Sticker

You last purchased this on
 
Accuform Signs

3-1/2 x 5 in. HMCIS Code and Symbol Sticker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

3-1/2 x 5 in. HMCIS Code and Symbol Sticker

  • Fast #
  • Part #ALZS100
  • Item #7624382
  • Manufacturer Part #ALZS100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product is black print on clear material
  • Clearly mark your facility with high quality labels that stay compliant with HMCIS
  • Have your facility and workplace be compliant with national and global agencies to inform
  • Adhesive-Poly Sheet available in either 3-1/2"x5" or 5"x7"
  • Requires Certification

Specifications

Length:
5 in
Product Type:
Code, Symbol Sticker
Weight:
0.03 lb
Width:
3-1/2 in