3-1/2 x 5 in. Right to Know Color Bar Labeling Kit

You last purchased this on
 
Accuform Signs

3-1/2 x 5 in. Right to Know Color Bar Labeling Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

3-1/2 x 5 in. Right to Know Color Bar Labeling Kit

  • Fast #
  • Part #ALZS640
  • Item #7624554
  • Manufacturer Part #LZS640
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Write in the chemical name and hazard ratings in spaces provided, then use pictogram stickers to identify hazards and required personal protective equipment
  • Choose from two formats - NFPA Diamond or Color Bar
  • Right-To-Know Labeling Kits Quickly and easily customize adhesive vinyl labels with Right-To-Know information
  • Available in either 3-1/2" x 5" or 5" x 7"
  • WHMIS Hazard Symbols - CLS A Compressed Gasses, CLS B Flammable and Combustible Materials, CLS C Oxidizing Materials, CLS D Div 1 Immediately/Seriously Toxic Effects, CLS D Div 2 Other Toxic Effects, CLS D Div 3 Biohazard Infectious Materials, CLS E Corrosive Materials, CLS F Dangerously Reactive Materials
  • 17 Pictogram Stickers include: PPE - Safety Goggles, Face Shield, Apron, Dust Mask, Vapor Respirator, Self-Contained Air Respirator, Gloves, Boots, and Full Protection Suit
  • Requires Certification

Specifications

Length:
5 in
Product Type:
Labeling Kit
Weight:
1.01 lb
Width:
3-1/2 in