Reflective Post Strip in White 30 x 3-1/8 in.
Reflective Post Strip in White 30 x 3-1/8 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount the reflective strip onto the post - increasing visibility of the sign and post in day light, low light and at night with bounce back light reflectivity
- 30" long x 3 1/8" wide strip easily installs with nuts and bolts to U-Channel, Square and Tubular Pipe posts
- Extend the visibility of your traffic sign with this strip that reflects when light hits
- Available in reflective white, yellow or red
Specifications
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- White
- Length:
- 30 in
- Product Type:
- Strip
- Temperature Range:
- -40 to 250 Deg F
- Width:
- 3-1/8 in