4 x 24 in. Acid Pipe Marker in Black and Yellow

You last purchased this on
 
Accuform Signs

4 x 24 in. Acid Pipe Marker in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

4 x 24 in. Acid Pipe Marker in Black and Yellow

  • Fast #
  • Part #ARPK109SSH
  • Item #5067189
  • Manufacturer Part #RPK109SSH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • Clearly identify pipe contents and flow direction
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • A separate arrow accompanies the marker for proper directional flow
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
Color Finish Name:
Black, Yellow
Height:
4 in
Lettering:
Acid
Material:
Plastic
Material Type:
Polyester, Vinyl
Size:
4 in x 24 in
Temperature Range:
-20 to 140 ° F
Width:
24 in