5-3/4 in. Safety Tag Inspection Record in White on Black (Pack of 25)

Part #ATRS307PTP  |  Item #7563510

Call for Pricing per PACK

Length:

5-3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z535

Application: [Indoor, Outdoor]

Color Finish: [White, Black]

Length: 5-3/4 in

Lettering: Inspection Tag

Material: Plastic

Material Type: Polyethylene

Package Quantity: Pack of 25

Thickness: 15 mil

Width: 3-1/4 in