6-1/4 x 3 in. By-the-roll Inspection Tag

You last purchased this on
 
Accuform Signs

6-1/4 x 3 in. By-the-roll Inspection Tag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

6-1/4 x 3 in. By-the-roll Inspection Tag

  • Fast #
  • Part #ATAR716
  • Item #7480242
  • Manufacturer Part #TAR716
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
6-1/4 in
Product Type:
Tag
UL Listed:
No
Width:
3 in