6-1/4 x 3 in. Inspection Tag Label (Roll of 250)

Part #ATAR734  |  Item #7479873  |  Manufacturer Part #TAR734

Call for Pricing per ROLL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 6-1/4 in

Lettering: Safety Inspection

Material: Plastic

Material Type: Polyolefin

Package Quantity: Roll of 250

Width: 3 in