Accuform Signs

6 in. Polyethylene Custom Label in White and Red

Part #AVP555

Width:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • VP plastic is ideal for signs to be installed inside, and in a protected outdoor
  • Impact resistant with slight flexibility
  • Construction: 0.055 in" thick polyethylene with matte surface print
  • Service temperature: -90°F to 168°
  • Manufactured with 50% Post-Consumer Recycled plastic and is recyclable – code 2
  • Dimensions: 5" L x 10" W
  • 3/16" mounting holes with rounded corners
  • Sign Color: Red
  • Text Color: White

Specifications

ADA Compliant: No

Color Finish: [White, Red]

Height: 10 in

Material: Plastic

Material Type: Polyethylene

Reusable: Yes

Width: 6 in