This product requires certification to purchase.

Fire Extinguisher Tag RECHARGE & INSPECTION RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

Accuform Signs

Fire Extinguisher Tag RECHARGE & INSPECTION RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

  • Fast #
  • Part #AMGT208CTP
  • Item #14360310
  • Manufacturer Part #MGT208CTP
3.3 out of 5 Customer Rating
Brand image
Accuform Signs

Fire Extinguisher Tag RECHARGE & INSPECTION RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

  • Fast #
  • Part #AMGT208CTP
  • Item #14360310
  • Manufacturer Part #MGT208CTP
3.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ensure fire extinguishers are ready when needed by tracking their inspection history
  • Use to keep a record of all inspections performed on the extinguisher
  • Available in PF-Cardstock and other materials to suit your specific needs
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-3/4 in
Length
3-1/4 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White, Black, Red
Lettering
Fire Extinguisher Recharge & Inspection Record
Material
Paper
Material Type
Polyolefin
Warranty & Product Information
Product Type
Tag
UPC
846642004088