Accuform Signs

Fold-ups® Plastic OSHA Safety First Quik Sign

Part #APFK900  |  Manufacturer Part #PFK900

Material:

Corrugated Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Printed on corrugated plastic
  • Single sided
  • Comes with fold up stand
  • Plastic

Specifications

ADA Compliant: No

Collection: Fold-ups®

Color Finish: [White, Green]

Color Finish Category: Whites

Lettering: Social Distancing

Material: Corrugated Plastic

Number of Faces: 1

Product Type: COVID-19 Sign

Weight: 0.432