This product requires certification to purchase.

Inspection Tag EMERGENCY SHOWER & EYE WASH TEST RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

Accuform Signs

Inspection Tag EMERGENCY SHOWER & EYE WASH TEST RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

  • Fast #
  • Part #AMGT207CTP
  • Item #14360271
  • Manufacturer Part #MGT207CTP
3.9 out of 5 Customer Rating
Brand image
Accuform Signs

Inspection Tag EMERGENCY SHOWER & EYE WASH TEST RECORD 5-3/4 x 3-1/4 PF-Cardstock Pack 25

  • Fast #
  • Part #AMGT207CTP
  • Item #14360271
  • Manufacturer Part #MGT207CTP
3.9 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ensure emergency shower and eye wash equipment is operational
  • Keep accountability through an inspection log
  • Prevent the potential for accidental injury and property damage
  • Alert, call out, or draw attention to temporary hazards
  • Required critical tool in safety, performance, and maintenance operations
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-3/4 in
Length
3-1/4 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White, Black, Green
Lettering
Emergency Shower & Eye Wash Test Record
Material
Paper
Material Type
Polyolefin
Warranty & Product Information
Product Type
Tag
UPC
846642003807