12 in. Floor Sign - Please Stay 6 Feet Away

You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Floor Sign - Please Stay 6 Feet Away

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Floor Sign - Please Stay 6 Feet Away

  • Fast #
  • Part #AMFS354
  • Item #8505336
  • Manufacturer Part #MFS354
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • OSHA black & red floor marking color warns others to stop at a safe distance and maintain 6 feet of space between each other when waiting for products or services and to prevent the spread of the coronavirus
  • Promotes maintaining distance approximately 6 feet or 2 meters from others when possible
  • Reinforce the importance of standing 6 feet apart while waiting to pay
  • Strong, permanent acrylic adhesive back with peel-off liner
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Slip-Gard™
Color Finish Category:
Whites
Color Finish Name:
White, Red
Diameter:
12 in
Letter Color:
Black/White
Lettering:
Please Stay 6 Ft Away When Lined Up To Pay
Material:
Plastic
Material Type:
Vinyl
Number of Faces:
1
Product Type:
Health Sign
Shape:
Round
Size:
12 in
Weight:
0.1 lb