10.1 oz. Silicone Sealant in Clear

You last purchased this on
 
Accumetric

10.1 oz. Silicone Sealant in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accumetric

10.1 oz. Silicone Sealant in Clear

  • Fast #
  • Part #A37000
  • Item #1729406
  • Manufacturer Part #37000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Air Conditioning, Heating
Capacity:
4.5 gal
Color Finish Name:
Clear
Material:
Plastic
NSF Certified:
No
Product Type:
Sealant
Size:
10.1 oz
Temperature Range:
-35 to 140 Deg F
UL Listed:
No