22 in. Water Heater Pan
22 in. Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 22 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Hardware Included:
- No
- Length:
- 22 in
- Rust Resistant:
- No
- Shape:
- Square