1/2 in. Stainless Steel FNPT Needle Valve
1/2 in. Stainless Steel FNPT Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated 6000 psi
- Provide exceptional corrosion resistance in applications where precise flow control is required
- 316 Stainless Steel
- PTFE Packing
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 6000 psi
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Needle Valve