6 in. Cast Iron, Ductile Iron and Stainless Steel 100 psi Flanged Electric Actuator Plug Valve
6 in. Cast Iron, Ductile Iron and Stainless Steel 100 psi Flanged Electric Actuator Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug valves are commonly used with effluent containing a high level of solids
- Motor actuated plug valves are ideal for locations difficult to access or when frequent operation is required
- Suitable for effluent and sewage applications
- Torque switches protect the motor should debris clog the throat of the valve
- Actuators are operated with an SPDT control switch wired to a constant 120VAC source
- Auxiliary SPDT limit switches, heater, mechanical position indicator and manual override are included
- Standard actuators listed here operate on 115V, 1 ph. current and are sized for 100 psi service within a temperature range of -20 to 158° F
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron, Ductile Iron, Stainless Steel
- Material Type:
- 316
- NEMA:
- NEMA 4, NEMA 6
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- -20 to 158 Deg F
- Valve Operator:
- Electric Actuator
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve
- Volts:
- 120V