14-89/100 in. Swivel Rigging Hook with Latch
14-89/100 in. Swivel Rigging Hook with Latch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Orange
- Length:
- 14-89/100 in
- Lift Capacity:
- 11 ton (short)
- Material:
- Alloy Steel
- Tool Type:
- Hook
- Weight:
- 19 lb
- Width:
- 7-69/100 in