8 ft. x 2 in. Web Ratchet Strap with (Less Ends) in Yellow

You last purchased this on
 
Ace Industries

8 ft. x 2 in. Web Ratchet Strap with (Less Ends) in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ace Industries

8 ft. x 2 in. Web Ratchet Strap with (Less Ends) in Yellow

  • Fast #
  • Part #ARSNEYKX
  • Item #3550616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
8 ft
Tool Type:
Webbing Strap
Width:
2 in