Heavy Magnetack Tac Cloth (Case of 200)
Heavy Magnetack Tac Cloth (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Automotive, Dust, Industrial
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 200
- Product Type:
- Cloth, Tack Cloth