1/2 - 3 in. Heavy Flame High Temperature Tip

Part #AAJ5  |  Item #670630  |  Manufacturer Part #AJ5

Call for Pricing EACH

Size:

1/2 in - 3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Made in U.S.A
  • High temperature
  • Heavy flame
  • Soft solders 1 1/2" to 3" I.D. copper
  • Brazes to 1"

Specifications

End Connection 1: Threaded

End Connections: Threaded

Number Of Pieces: 1 Piece

Product Type: Tip

Size: 1/2 in - 3 in

Torch Type: Acetylene

UL Listed: No