1/4 in. Extra Fine Flame Tip

Part #AAJ2  |  Item #447946  |  Manufacturer Part #AJ-2

Call for Pricing EACH

Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in U.S.A
  • High temperature
  • Extra fine flame
  • Soft solders 1/8" to 1/2" I.D. copper
  • Brazes to 1/4"
  • Ideal for air conditioning/refrigeration
  • May be used with "MC" size acetylene cylinder

Specifications

End Connection 1: Threaded

End Connections: Threaded

Number Of Pieces: 1 Piece

Product Type: Tip

Size: 1/4 in

Torch Type: Acetylene

UL Listed: No