Acetylene Extra Fine Flame Quick Connector Tip 1-Piece

You last purchased this on
 
Acetylene Supply

Acetylene Extra Fine Flame Quick Connector Tip 1-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acetylene Supply

Acetylene Extra Fine Flame Quick Connector Tip 1-Piece

  • Fast #
  • Part #AAJ2T
  • Item #1755721
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Adapter
End Connections:
Adapter
Material:
Copper
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Extra Fine Flame Quick Connector Tip
Torch Type:
Acetylene