High Temp Fine Threaded Flame Tip
High Temp Fine Threaded Flame Tip
Frequently Purchased Together
Product Details
- High temperature
- Fine flame
- Made in U.S.A
- All purpose for close corner jobs
- May be used with "MC" size acetylene cylinder
- Brazes to 1/2"
- Soft solders 1/4" to 3/4" I.D. copper
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene