Medium Threaded Flame Jet Tip

Part #AAJ4  |  Item #437876  |  Manufacturer Part #AJ4

Call for Pricing EACH

End Connection 1:

Threaded

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Made in U.S.A
  • High temperature
  • Medium flame
  • Soft solders 1/2" to 2" I.D. copper
  • Brazes to 3/4"

Specifications

End Connection 1: Threaded

End Connections: Threaded

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Acetylene