3 x 3 ft. Siltsack Type B High Flow with Curb Deflector (Pack of 10)
3 x 3 ft. Siltsack Type B High Flow with Curb Deflector (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Size:
- 3 ft x 3 ft x 3 ft
- Type:
- ACFHVHF3X310BO
- Weight:
- 2 lb
- Width:
- 36 in