This product requires certification to purchase.

3 x 360 ft. N035 NTPEP Non-Woven Geotextile 120 sq. yd.

ACF Environmental

3 x 360 ft. N035 NTPEP Non-Woven Geotextile 120 sq. yd.

  • Fast #
  • Part #ACFN035N03360
  • Item #10030657
  • Manufacturer Part #N035N03360
4.7 out of 5 Customer Rating
Brand image
ACF Environmental

3 x 360 ft. N035 NTPEP Non-Woven Geotextile 120 sq. yd.

  • Fast #
  • Part #ACFN035N03360
  • Item #10030657
  • Manufacturer Part #N035N03360
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
3 ft x 360 ft
Width
3 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
ACFN035N03360
Waterworks Application
Drainage