30 x 30 in. Siltsack Type B Regular Flow with Curb Deflector (Pack of 10)
30 x 30 in. Siltsack Type B Regular Flow with Curb Deflector (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Size:
- 30 in x 30 in x 3 ft
- Type:
- ACFHVR303010B
- Weight:
- 20 lb
- Width:
- 30 in