DESCRIPTION

Ackerman Steel Angle Iron Black

BAIKKB20

Length:

SPECIFICATIONS

Height
2 in
Length
20 in
Material
Iron
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY