Acme Miami
10 in. Counterclockwise Hubless Type Aluminum Fan Blade 425 CFM
Part #A3116 | Item #7531333 | Manufacturer Part #3116
Diameter:
Product Details
Documents
Specifications
Blade Pitch: 27°
CFM: 425
Diameter: 10 in
Energy Star Compliant: No
Material: Aluminum
Product Type: Fan Blade
UL Listed: No