10 in. Duct Fan

Part #ACM9010  |  Item #7531319  |  Manufacturer Part #9010

Call for Pricing EACH

Diameter:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CFM: 600

Diameter: 10 in

Energy Star Compliant: No

Material: Aluminum

Product Type: Duct Fan

RPM: 1550

UL Listed: No