110/220V Commercial Evaporator Replacement Motor Kit
110/220V Commercial Evaporator Replacement Motor Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.91, 0.45
- FM Approved:
- No
- Horsepower:
- 1/55 hp
- Product Type:
- Motor Kit
- RPM:
- 3000
- UL Listed:
- No
- Volts:
- 110/220V