Acme Miami
14 in. 24V Power Open Round Damper
Part #A95014 | Item #7531204 | Manufacturer Part #95014
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
Color Finish: Silver
Diameter: 14 in
Duct Shape: Round
Material: Steel
Product Type: Power Open Round Damper
UL Listed: No
Volts: 24V