14 in. Counterclockwise Hub on Discharge Side Aluminum Fan Blade 5/16 in. Bore

Part #A31415P  |  Item #7531242  |  Manufacturer Part #31415P

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Pitch: 19°

CFM: 1200

Diameter: 14 in

Energy Star Compliant: No

Material: Aluminum

Product Type: Fan Blade

UL Listed: No