240V 1250W Flexible Bend-to-Fit Defrost Heater

You last purchased this on
 
Acme Miami

240V 1250W Flexible Bend-to-Fit Defrost Heater

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

240V 1250W Flexible Bend-to-Fit Defrost Heater

  • Fast #
  • Part #A2188
  • Item #7531274
  • Manufacturer Part #2188
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5.2
Brand Model Compatibility:
Evaporator Coils and Condensate Drain Pans
Length:
188 in
Material:
Incoloy
NSF Certified:
No
Type:
Flexible Bend-to-Fit Defrost Heater
Volts:
240V
Watts:
1250 W