240V 1350W Flexible Bend-to-Fit Defrost Heater

You last purchased this on
 
Acme Miami

240V 1350W Flexible Bend-to-Fit Defrost Heater

This product requires certification to purchase.
You last purchased this on
 
Acme Miami

240V 1350W Flexible Bend-to-Fit Defrost Heater

  • Fast #
  • Part #A2150
  • Item #7531336
  • Manufacturer Part #2150
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5.7
Brand Model Compatibility:
Evaporator Coils and Condensate Drain Pans
Length:
150 in
Material:
Incoloy
NSF Certified:
No
Type:
Flexible Bend-to-Fit Defrost Heater
Volts:
240V
Watts:
1350 W