240V 675W Flexible Bend-to-Fit Defrost Heater

Part #A2091  |  Item #7531211  |  Manufacturer Part #2091

Watts:

675
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 2.9

Brand Model Compatibility: Evaporator Coils and Condensate Drain Pans

Length: 91 in

Material: Incoloy

NSF Certified: No

Type: Flexible Bend-to-Fit Defrost Heater

Volts: 240V

Watts: 675