Acme Miami
8 in. Counterclockwise Hub Type Aluminum Fan Blade 5/16 in. Bore
Part #A30815 | Item #7531276 | Manufacturer Part #30815
Diameter:
Product Details
Documents
Specifications
Blade Pitch: 36°
CFM: 300
Diameter: 8 in
Energy Star Compliant: No
Material: Aluminum
Product Type: Fan Blade
UL Listed: No