• Cart

DESCRIPTION

Acme Miami Counterclockwise Hubless Type Aluminum Fan Blade

ACM3916

Diameter:

SPECIFICATIONS

Blade Pitch
27°
CFM
345
Diameter
9 in
Energy Star Compliant
No
Material
Aluminum
Type
Counterclockwise Hubless Type Fan Blade
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY