1-9/50 in. Ductile Iron Long Grate
1-9/50 in. Ductile Iron Long Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class C
- Load rating 56000 lb
- 676D Iron longitudinal
- Heal safe
- ADA Compliant
- Suitable for use with K200/KS200/H200K-13 channels
- Bicycle safe
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.6.3 2001
- ASTM:
- ASTM A-536 1984 Grade 65-45-12
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- KlassikDrain KS200 Trench Drain System
- Fire Suppression System Rated:
- No
- Height:
- 1-9/50 in
- IAPMO Listed -:
- No
- Length:
- 500 mm
- Material:
- Ductile Iron
- Product Type:
- Grate
- Waterworks Application:
- Drainage
- Weight:
- 18 lb
- Width:
- 9-16/39 in