DESCRIPTION

Aco Polymer Products 19-69/100 x 12 in. Grooved Neutral Channel

A6904

Depth:

SPECIFICATIONS

Application
Airports, Commercial, Docks and Ports, Gas Stations, Heavy Duty Industrial Areas, Highways, Military Bases, Truck Stops
Depth
13-39/50 in
End Connection 1
Grooved
Fitting Size 1
3/16 in
Fitting Size 2
5/16 in
Fitting Sizes
3/16 in x 5/16 in
Length
19-69/100 in
Material
Concrete, Ductile Iron, Fiberglass, Plastic, Resin
Material Type
Polyester, Polymer
Type
Sloped Channel
Waterworks Application
Drainage
Width
12 in

Starting at
Call for Pricing
  • QUANTITY