Aco Polymer Products

19-69/100 x 4 x 9-21/25 in. Grooved Power Drain Neutral Channel

Part #A67048  |  Manufacturer Part #67048

Depth:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Airports, Commercial, Docks and Ports, Gas Stations, Heavy Duty Industrial Areas, Highways, Military Bases, Truck Stops

Depth: 9-21/25 in

End Connection 1: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Length: 19-69/100 in

Material: Concrete, Ductile Iron, Fiberglass, Plastic, Resin

Material Type: Polyester, Polymer

Type: Sloped Channel

Waterworks Application: Drainage

Width: 4 in