39-37/100 x 4 x 8-43/50 in. Grooved Power Drain Sloped Channel

Part #A67025  |  Item #7267214  |  Manufacturer Part #67025

$195.00 EACH
(Pricing is for 8-43/50 in)

Depth:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Airports, Highways, Heavy Duty Industrial Areas, Gas Stations, Docks and Ports, Military Bases, Truck Stops, Commercial]

Depth: 8-43/50 in

End Connection 1: Grooved

End Connections: Grooved

Fitting Size 1: 3/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/16 in x 5/16 in

Length: 39-37/100 in

Material: [Fiberglass, Plastic, Ductile Iron, Resin, Concrete]

Material Type: [Polyester, Polymer]

Waterworks Application: Drainage

Width: 4 in