39-37/100 x 8 x 12-1/100 in. Grooved Sloped Channel
39-37/100 x 8 x 12-1/100 in. Grooved Sloped Channel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Ductile iron edge rail - Integrally cast-in rail provides maximum strength and protection for channel body
- Connection Size 11.8 in Female Invert x 12.00 in Male Invert
- Salt-proof
- Water absorption 0.07%
- Frost-proof
- Flexural strength 4000 psi
- Compressive strength 14000 psi
- Anti-shunt lugs - Recesses in grate fit around lugs on the edge rail to prevent longitudinal movement
- Dilute acid and alkali resistant
Specifications
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- PowerDrain S200K Trench Drain System
- Depth:
- 13 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 3/16 in x 5/16 in
- Length:
- 1 m
- Material:
- Plastic
- Material Type:
- Polyester, Polymer, Polymer Concrete
- Product Type:
- Channel
- Waterworks Application:
- Drainage
- Width:
- 8 in